18W/LED/1X1/Flush/4K/WH

Item #: 1302541

Cat #: 62-1251

UPC: 045923512513

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 18W- 12x 12Surface Mount LED - 4000K - White Finish - 120-277V

Overview

Blink Plus - 18W- 12x 12Surface Mount LED - 4000K - White Finish - 120-277V
Satco's 62-1251 18 watt, 12 inch by 12 inch surface mount LED fixture is an easy to install lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this low profile, dimmable, LED surface mount. Square, with a white Finish, this fixture delivers 50,000 hours of cool white light.
Also known as: 045923512513, 62-1251

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Lumens: 1600
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Wattage: 18
Volts AC: 120, 277
Lumens: 1600
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)