Legend Plate, 30mm, Half Round, Red/Silver, Text "EMERGENCY STOP"

Item #: 13024

Cat #: 9001KN205

UPC: 78590191520

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Half Round, Red/Silver, Text "EMERGENCY STOP"

Overview

Legend Plate, 30 mm, Half Round, Red/Silver, Text "EMERGENCY STOP"
Also known as: 78590191520, 9001KN205

Specifications

Mounting: Panel
Type: Legend Plate, Emergency Stop
Size: 30 mm
Color: Red/Silver
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Emergency Stop
Color: Red/Silver

Customer Reviews

No reviews for this product
(0)