LED Roadway Luminaire, 4000K, 120-277V

Item #: 1302397

Cat #: MGLED-4-4K-AS-M-L-V-G-PCSS-P3-US

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Luminaire, 4000K, 120-277 Volt, High Tilt, Vertical Tenon Mount, 3 Pin NEMA Photocell Receptacle, 120-277V Photocontrol, Uplight Skirt, Bronze

Overview

LED Roadway Luminaire, 4000K, 120-277 Volt, High Tilt, Vertical Tenon Mount, 3 Pin NEMA Photocell Receptacle, 120-277V Photocontrol, Uplight Skirt, Bronze
Also known as: MGLED-4-4K-AS-M-L-V-G-PCSS-P3-US

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 21000
Mounting: Tenon
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Tenon
Light Technology: LED
Lumens: 21000
Color: Bronze

Customer Reviews

No reviews for this product
(0)