Helawrap, 1.25", Black

Item #: 1302374

Cat #: 161-63503

UPC: 089306343837

Sign In or Register to view pricing and more.
Documents & Guides
Helawrap, HWPAV030, 1-1/4" (30mm) Dia, PA6V0, Black, 100 ft/reel

Overview

Helawrap, HWPAV030, 1-1/4" (30mm) Dia, PA6V0, Black, 100 ft/reel
The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Helawrap easily wraps around cables with a "zipper-like" motion to protect against abrasion and mechanical stress caused by movement and bending. A handy application tool is included in every package for faster installations.
Also known as: 089306343837, 161-63503

Specifications

Color: Black
Family / Style: Helawrap
Color: Black
Family / Style: Helawrap

Customer Reviews

No reviews for this product
(0)