
LED Downlight, CRT Series
Item #: 1302319
Cat #: CR4T-790L-27K-12-E26GU24
UPC: 849665023388
Documents & Guides
LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 2700K, 120V, E26 Base
Sign In or Register to view pricing and more.
Overview
LED Downlight, CRT Series, 4", 10.5W, 790 Lumens, 2700K, 120V, E26 Base
The new CR4T LED downlight delivers 790 lumens while achieving over 75 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality 90 CRI light. The CR4T is available in warm and cool color temperatures, and easily installs into most standard four-inch recessed IC or non-IC housings
Also known as: 849665023388, CR4T-790L-27K-12-E26GU24
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 790 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 10.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 790 |
Wattage: | 10.500 |
Dimmable: | Yes |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)