12W PAR38 LED Lamp, 40K

Item #: 1302289

Cat #: 12PAR38/LED/840/F40/DIM/ULW/120V-6/1FB

UPC: 046677529680

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52968-5* Standard Halogen PAR38 90W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52968-5* Standard Halogen PAR38 90W Equivalent.
Also known as: 046677529680, 12PAR38/LED/840/F40/DIM/ULW/120V-6/1FB

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Lumens: 1100
Type: Outdoor
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°
Color Temperature: 4000 (Cool White)
Volts AC: 120
Type: Outdoor
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)