6A19/OMNI/220/LED/30K

Item #: 1302171

Cat #: S29831

UPC: 045923298318

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

6 Watt; A19 LED; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt
Also known as: 045923298318, S29831

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 480
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 220°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 480
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)