Pilot Light, 220-240VAC, LED, 30mm, Octagonal, Green, Lens, BA9s Lamp

Item #: 1302143

Cat #: 9001KP7LGG31

UPC: 785901865407

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 220 - 240 Volt AC/DC, LED 30 mm, Octagonal, Green, High luminosity, Plastic Lens, BA9s Lamp, Chrome Bezel

Overview

Pilot Light, 220 - 240 Volt AC/DC, LED 30 mm, Octagonal, Green, High luminosity, Plastic Lens, BA9s Lamp, Chrome Bezel
This Harmony 9001K, Green pilot light with transformer and plastic dome is supplied with 220V to 240V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901865407, 9001KP7LGG31

Specifications

Mounting: Panel
Diameter: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Diameter: 30 mm

Customer Reviews

No reviews for this product
(0)