This product has been discontinued.

385W Module, Q.PEAK-DUO-L-G5.2 Series, 144 Cell, Silver on White
Item #: 1302093
Cat #: Q.PEAK-DUO-L-G5.3-385
UPC:
Documents & Guides
385 Watt, Q.PEAK-DUO-G5 Series, 144 Cell, Silver on White, 1500 Volt DC, 50.71 lbs, 35MM Frame
Sign In or Register to view pricing and more.
Overview
385 Watt, Q.PEAK-DUO-G5 Series, 144 Cell, Silver on White, 1500 Volt DC, 50.71 lbs, 35MM Frame
The Q.ANTUM DUO Technology combines cutting edge advancements in cell separation technology with round wires – reducing both electrical and optical losses, respectively. This is achieved by halving the current passing through each cell and making use of incident light more effectively. Q.ANTUM DUO not only increases nameplate power, but also improves reliability. Anti LID / LeTID ensure low initial degradation and the half-cell design minimises cell stress reducing the potential for micro cracks in the field. This is backed by improved guaranteed initial and yearly degradation ensuring the highest energy yields. Combined with Q CELLS award winning Q.ANTUM cell technology, Q.PEAK DUO and Q.PEAK DUO BLK are the modules with the highest power available at a reasonable price, maximising energy yields and ensuring low LCOE.
Also known as: Q.PEAK-DUO-L-G5.3-385
Specifications
Wattage: | 385 |
Width: | 39.400 in |
Depth: | 1.380 in |
Color: | Silver on White |
Length: | 79.330 in |
Weight: | 50.710 lbs |
Family / Style: | Q.PEAK-DUO-L-G5.2 |
Volts DC: | 1500 |
Wattage: | 385 |
Depth: | 1.380 in |
Length: | 79.330 in |
Family / Style: | Q.PEAK-DUO-L-G5.2 |
Width: | 39.400 in |
Color: | Silver on White |
Weight: | 50.710 lbs |
Volts DC: | 1500 |
Customer Reviews
No reviews for this product
(0)