Power Supply, 120W, 24VDC Output, 1-Phase, Modified for STAPLES

Item #: 1302080

Cat #: 1606-DC.POWER.SUPPLY-MS

UPC: 191326916134

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 120W, 24VDC Output, 1-Phase, Modified for STAPLES

Overview

Power Supply, 120W, 24VDC Output, 1-Phase, Modified for STAPLES
Bulletin 1606 DC- Uninterruptible Power Supplies (DC-UPSs) use electrochemical double-layer capacitors (EDLC), commonly known as ultracapacitors or supercapacitors, that are installed inside. They can bridge power failures or voltage fluctuation and supply voltage to the DC 24V bus for a certain period, which allows for a controlled shut-down of the system. Expensive downtimes, long restart cycles, and loss of data can be avoided. 
Also known as: 191326916134, 1606-DC.POWER.SUPPLY-MS

Specifications

Volts DC: 24
Phase: 1
Wattage: 120
Volts DC: 24
Wattage: 120
Phase: 1

Customer Reviews

No reviews for this product
(0)