Logic Controller, CompactDual Ethernet DLR Capability

Item #: 1301805

Cat #: 1769-L38ERMS

UPC: 191326496858

Sign In or Register to view pricing and more.
Documents & Guides
Logic Controller, CompactLogix 5370, Dual Ethernet w/DLR Capability, 5MB Standard + 1.5MB Safety Memory, 30 I/O Expansion, 80 Ethernet IP Nodes, 16 Axis CIP motion, Kinematics with Integrated Safety Function, Controller is Shipped with 1GB SD Card and Can Support up to 2GB SD Card

Overview

Logic Controller, CompactLogix 5370, Dual Ethernet w/DLR Capability, 5MB Standard + 1.5MB Safety Memory, 30 I/O Expansion, 80 Ethernet IP Nodes, 16 Axis CIP motion, Kinematics with Integrated Safety Function, Controller is Shipped with 1GB SD Card and Can Support up to 2GB SD Card
The Compact GuardLogix® 5370 controllers offer state-of-the-art control, communication, and I/O elements in a distributed control package. Armor™ Compact GuardLogix controller combines a Compact GuardLogix controller with a power supply in an IP67- rated housing for mounting on a machine.
Also known as: 191326496858, 1769-L38ERMS

Specifications

Type: Controller
Size: 5, 1.5 MB
Type: Controller
Size: 5, 1.5 MB

Customer Reviews

No reviews for this product
(0)