Drive, 65A, 50HP/ND, 40HP/HD, 480VAC, 3PH, Frame 5, Type 12/IP54

Item #: 1301688

Cat #: 20G11GD065JA0NNNNN

UPC: 191326447614

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability
Also known as: 191326447614, 20G11GD065JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 40, 50
Amps: 65
IP/NEMA Rating: IP54, NEMA 12
Size: 5
Phase: 3
Volts AC: 480
Amps: 65
Size: 5
Type: AC Drive
Horsepower: 40, 50
IP/NEMA Rating: IP54, NEMA 12

Customer Reviews

No reviews for this product
(0)