Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x8.00, Material/finish: Ss Type 304
Overview
Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x8.00, Material/finish: Ss Type 304
Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x16.00x8.00, Material/finish: Ss Type 304
Also known as: 783510117009, CSD20168WSS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)