IEC 55 A Contactor, 24 V 50/60 Hz / 24 V DC Electronic Coil, 3 NO P

Item #: 1301452

Cat #: 100-C55EJ01

UPC: 885630966557

Sign In or Register to view pricing and more.
IEC 55 A Contactor, 24 V 50/60 Hz / 24 V DC Electronic Coil, 3 NO Poles, 0 NO / 1 NC Contacts

Overview

IEC 55 A Contactor, 24 V 50/60 Hz / 24 V DC Electronic Coil, 3 NO Poles, 0 NO / 1 NC Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog Allen-Bradley® catalog item 100-C55EJ01 from Rockwell Automation® is a 55 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with three normally open poles. It has one normally closed contact, line side coil termination, and screw terminals. And it is motor load rated.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630966557, 100-C55EJ01

Specifications

Volts DC Control: 24
Poles: 3
Amps: 55
Type: Contactor
Volts AC Control: 24
Family / Style: 100-C
Volts DC Control: 24
Amps: 55
Volts AC Control: 24
Poles: 3
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)