This product may not be available in all locations.
Selector Switch, Keyed 2-Position, Maintained, Operator Only, Key E21
Item #:
1301448
Cat #:
9001KS11K1E21
UPC:
785901034728
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E21
Overview
Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E21
Also known as: 785901034728, 9001KS11K1E21
Specifications
Mounting: | Panel |
Color: | Chrome |
Size: | 30 mm |
Type: | Keyed, 2 Position, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Color: | Chrome |
Type: | Keyed, 2 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)