This product may not be available in all locations.
2
more

Breaker, Molded Case, 15A, 600Y/347VAC, 2P, 18kAIC, Everlink
Item #: 1301416
Cat #: BGL26015LU
UPC: 606481193431
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 600Y/347 Volt AC, 2-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End
Overview
Breaker, Molded Case, 15 Amp, 600Y/347 Volt AC, 2-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End
Also known as: 606481193431, BGL26015LU
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 15 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 347, 690Y |
Interrupt Rating DC: | 20 kA |
Volts DC: | 250 |
Amps: | 15 |
Family / Style: | PowerPact |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)