This product may not be available in all locations.
2
more
Breaker, Molded Case, 25A, 600Y/347VAC, 2P, 18kAIC, Everlink
Item #: 1301414
Cat #: BGL26025LU
UPC: 606481193455
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 25 Amp, 600Y/347 Volt AC, 2-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End
Overview
Breaker, Molded Case, 25 Amp, 600Y/347 Volt AC, 2-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End
Also known as: 606481193455, BGL26025LU
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 25 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 347, 690Y |
Interrupt Rating DC: | 20 kA |
Volts DC: | 250 |
Amps: | 25 |
Family / Style: | PowerPact |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)