4' 12W T8 LED Lamp, 35K

Item #: 1301205

Cat #: 12T8/48-835/BB17/G-10/1-FB

UPC: 046677532680

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1700, Color Temperature: 3500K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. p/n 532689, 12NC 929001876934. DLC Product ID: PHSBLUQN

Overview

4 Ft. LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1700, Color Temperature: 3500K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. p/n 532689, 12NC 929001876934. DLC Product ID: PHSBLUQN
Also known as: 046677532680, 12T8/48-835/BB17/G-10/1-FB

Specifications

Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1700
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)