4' 12W T8 LED Lamp, 30K

Item #: 1301204

Cat #: 12T8/48-830/BB17/G-10/1-FB

UPC: 046677532673

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1700, Color Temperature: 3000K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. p/n 532671, 12NC 929001876834, DLC Product ID: PVAFJMMI.

Overview

4 Ft. LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1700, Color Temperature: 3000K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. p/n 532671, 12NC 929001876834, DLC Product ID: PVAFJMMI.
Also known as: 046677532673, 12T8/48-830/BB17/G-10/1-FB

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1700
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)