4' 12W T8 LED Lamp, 50K

Item #: 1301203

Cat #: 12T8/48-850/BB18/G-10/1-FB

UPC: 046677532703

Sign In or Register to view pricing and more.
Documents & Guides
4' LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1800, Color Temperature: 5000K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. Philips p/n: 532705, 12NC: 929001877134, DLC Product ID: PF12AWS2

Overview

4' LED (UL Type B) T8 Lamp, 12W, 120-277V, Base: G13, CRI: 80, Lumens: 1800, Color Temperature: 5000K, Double-Ended Ballast Bypass, Rated Life: 50,000 Hrs. Philips p/n: 532705, 12NC: 929001877134, DLC Product ID: PF12AWS2
Also known as: 046677532703, 12T8/48-850/BB18/G-10/1-FB

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)