4th Pole Module, Disconnect Switch, 60A, Class J, 600VAC, Fused

Item #: 13012

Cat #: 194R-60-NJ

UPC: 781180651731

Sign In or Register to view pricing and more.
Documents & Guides
4th Pole Module, Disconnect Switch, 60 Amp, Class J, 600 Volt AC, Fused

Overview

4th Pole Module, Disconnect Switch, 60 Amp, Class J, 600 Volt AC, Fused
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-60-NJ from Rockwell Automation® is a 194R accessory. It is a 60 A UL class J and CSA HRCI-J fused fourth pole for fused disconnect switches.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180651731, 194R-60-NJ

Specifications

Class: J
Volts AC: 600
Amps: 60
Type: 4th Pole Module
Class: J
Amps: 60
Volts AC: 600
Type: 4th Pole Module

Customer Reviews

No reviews for this product
(0)