This product has been discontinued.
12W PAR38 LED Lamp, 30K ***Discontinued***
Item #: 1301196
Cat #: 12PAR38/LED/830/F25/DIM/ULW/120V-6/1FB
UPC: 046677529635
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Rated Life: 25,000 Hrs. ** NO LONGER MADE ** SUB AVAILABLE ** *Philips Part # 529636*
Overview
Dimmable LED Lamp, 12W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Rated Life: 25,000 Hrs. ** NO LONGER MADE ** SUB AVAILABLE ** *Philips Part # 529636*
Also known as: 046677529635, 12PAR38/LED/830/F25/DIM/ULW/120V-6/1FB
Specifications
Type: | Lamps, PAR38 |
Type: | Lamps, PAR38 |
Customer Reviews
No reviews for this product
(0)