S-CRG-SH PETROLUX LED GEN2 WET LOCATIONS 15000 LUMENS 4000K
Item #: 1301146
Cat #: PLED2-15L-4K-20-UN-NA-CRG-L5-GD-P3US-CRG
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
S-CRG-SH PETROLUX LED GEN2 WET LOCATIONS 15000 LUMENS 4000K CCT (+/- 250) 208 VOLT UNIVERSAL MOUNT NO CORD CORROSION RESISTANT GRAY TYPE 5 LOW ANGLE GLASS OPTIC GUARD UPLIGHT SHIELD GRAY CORROSION RESISTANT UNIVERAL MOUN
Overview
S-CRG-SH PETROLUX LED GEN2 WET LOCATIONS 15000 LUMENS 4000K CCT (+/- 250) 208 VOLT UNIVERSAL MOUNT NO CORD CORROSION RESISTANT GRAY TYPE 5 LOW ANGLE GLASS OPTIC GUARD UPLIGHT SHIELD GRAY CORROSION RESISTANT UNIVERAL MOUN
Also known as: PLED2-15L-4K-20-UN-NA-CRG-L5-GD-P3US-CRG
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 15000 |
Wattage: | 165 |
Mounting: | Universal |
Volts AC: | 208 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 165 |
Volts AC: | 208 |
Lumens: | 15000 |
Mounting: | Universal |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)