Transformer, Machine Tool, 250VA, 230/460/575-115/95, Open

Item #: 130112

Cat #: PH250MBMH

UPC: 803423078256

Sign In or Register to view pricing and more.
Transformer, Machine Tool, 250 VA, 230/460/575 - 115/95, Open

Overview

Transformer, Machine Tool, 250 VA, 230/460/575 - 115/95, Open
Also known as: 803423078256, PH250MBMH

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Secondary Voltage: 100/120, 90/110, 95/115
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 100/120, 90/110, 95/115
Volt Amps: 250
Primary Voltage: 220/440/550, 230/460/575, 240/480/600

Customer Reviews

No reviews for this product
(0)