This product has been discontinued.
12W A21 LED Lamp, 27K
Item #: 1301087
Cat #: 12A21/PER/827/P/E26/DIM-6/1FB
UPC: 046677479879
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable A21 LED Lamp, 12W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Signify p/n 479873, MDL # 9290018571
Overview
Dimmable A21 LED Lamp, 12W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Signify p/n 479873, MDL # 9290018571
Also known as: 046677479879, 12A21/PER/827/P/E26/DIM-6/1FB
Specifications
Shape: | A21 (Arbitrary) |
Shape: | A21 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)