4' 1W T5 LED Lamp, 50K

Item #: 1301085

Cat #: 14T5HE/48-850/IF21/G/DIM-10/1

UPC: 046677476526

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14W, 120-277V, Bulb: T5, Length: 45.8"(1163 mm), Base: 2-Pin (G5), Lumens: 2100, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 47652-3, MDL# 9290018242, DLC Product ID; PLAEVGFO. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts.

Overview

LED Lamp, 14W, 120-277V, Bulb: T5, Length: 45.8"(1163 mm), Base: 2-Pin (G5), Lumens: 2100, CRI: 82, Color Temperature: 5000K, Rated average Life: 50,000 Hrs., Philips P/N 47652-3, MDL# 9290018242, DLC Product ID; PLAEVGFO. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts.
Also known as: 046677476526, 14T5HE/48-850/IF21/G/DIM-10/1

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft
Material: Glass
Lumens: 2100
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Material: Glass
Wattage: 14
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Length: 4 ft
Lumens: 2100
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)