4' 12W T8 LED Lamp, 50K

Item #: 1301078

Cat #: 12T8/PRO/48-850/IF18/G-10/1-FB

UPC: 046677530495

Sign In or Register to view pricing and more.
LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450(LBF), 1800(NBF), 2100(HBF), CRI: 83, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *PhilipsP/N 53049-3, MDL# 9290018663, DLC Product ID: PSDP6ZG1

Overview

LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450(LBF), 1800(NBF), 2100(HBF), CRI: 83, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *PhilipsP/N 53049-3, MDL# 9290018663, DLC Product ID: PSDP6ZG1
Also known as: 046677530495, 12T8/PRO/48-850/IF18/G-10/1-FB

Specifications

Lumens: 1800, 2100, 1450, Selectable
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Lumens: 1800, 2100, 1450, Selectable
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)