4' 12W T8 LED Lamp, 40K

Item #: 1301076

Cat #: 12T8/PRO/48-840/IF18/G-10/1-FB

UPC: 046677530488

Sign In or Register to view pricing and more.
LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450(LBF), 1800(NBF), 2100(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *PhilipsP/N 53048-5, MDL# 9290018662, DLC Product ID: PIAVUPWL

Overview

LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1450(LBF), 1800(NBF), 2100(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *PhilipsP/N 53048-5, MDL# 9290018662, DLC Product ID: PIAVUPWL
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677530488, 12T8/PRO/48-840/IF18/G-10/1-FB

Specifications

Lumens: 1800, 2100, 1350, Selectable
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Lumens: 1800, 2100, 1350, Selectable
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)