Emergency Light, LED, Wet Location, 1.9W, 9.6V

Item #: 1300954

Cat #: DM30-WL-LED

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, LED, Wet Location, 1.9 Watt, 9.6 Volt, Dual-Voltage Input Capacity (120V/277 Volt)

Overview

Emergency Light, LED, Wet Location, 1.9 Watt, 9.6 Volt, Dual-Voltage Input Capacity (120V/277 Volt)
Also known as: DM30-WL-LED

Specifications

Color: Gray
Material: Thermoplastic
Wattage: 1.900
Light Technology: LED
Color: Gray
Wattage: 1.900
Material: Thermoplastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)