![HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020", Aluminum HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020", Aluminum](https://rexel-cdn.com/products/9a80bfbb86caabf2e41a3fb374990b5b4671187c.jpg?i=8CCA2548-B586-47B3-AC01-21FD8F5E94FF&f=420)
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020", Aluminum
Item #: 1300934
Cat #: SY505026A
UPC: 783510341169
Sign In or Register to view pricing and more.
Documents & Guides
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems
Overview
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems
The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure's aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.
Also known as: 783510341169, SY505026A
Specifications
Mounting: | Wall |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 12 |
Knockouts: | No |
Width: | 24.610 in |
Depth: | 11.020 in |
Height: | 24.060 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 12 |
Width: | 24.610 in |
Height: | 24.060 in |
Material: | Aluminum |
Knockouts: | No |
Depth: | 11.020 in |
Customer Reviews
No reviews for this product
(0)