Transformer, Control, 350VA, 208 x 416 - 120 x 240, 1PH

Item #: 130089

Cat #: PH350SP

UPC: 803423019549

Documents & Guides
Transformer, Control, 350 VA, 208 x 416 Volt Primary - 120 x 240 Volt Secondary, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, 350 VA, 208 x 416 Volt Primary - 120 x 240 Volt Secondary, 1-Phase
Also known as: 803423019549, PH350SP

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Primary Voltage: 190/380, 200/400, 208/416
Secondary Voltage: 200/400, 208/416
Type: Industrial Control, Transformer
Primary Voltage: 190/380, 200/400, 208/416
Volt Amps: 350
Secondary Voltage: 200/400, 208/416

Customer Reviews

No reviews for this product
(0)