This product has been discontinued.
390W Module, NeON 2, BiFacial Series, 60 Cell, Silver on Transparent
Item #: 1300811
Cat #: LG390N2T-A5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
390 Watt, NeON 2-« BiFacial Series, 72 Cell, Silver on Transparent, 1500V DC, 48.72 lbs, 40MM Frame
Overview
390 Watt, NeON 2-« BiFacial Series, 72 Cell, Silver on Transparent, 1500V DC, 48.72 lbs, 40MM Frame
High Efficiency LG NeON 2 BiFacial Module Cells: 6 x 12 Module efficiency 18.5% Connector Type: MC4
Also known as: LG390N2T-A5
Specifications
Wattage: | 390 |
Weight: | 48.720 lbs |
Depth: | 1.600 in |
Color: | Silver on Transparent |
Width: | 40.300 in |
Length: | 81.300 in |
Family / Style: | NeON 2® BiFacial |
Volts DC: | 1500 |
Wattage: | 390 |
Depth: | 1.600 in |
Width: | 40.300 in |
Family / Style: | NeON 2® BiFacial |
Weight: | 48.720 lbs |
Color: | Silver on Transparent |
Length: | 81.300 in |
Volts DC: | 1500 |
Customer Reviews
No reviews for this product
(0)