M18™ Fuel 2-Tool Combo Kit

Item #: 1300707

Cat #: 2999-22

UPC: 045242527502

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Fuel 2-Tool Combo Kit, Includes: (1) M18™ Fuel Surge 1/4" Hex Hydraulic Driver (2760-20), (1) M18™ Fuel ½” Hammer Drill/Driver (Tool Only 2804-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip & (2) Bit Holders

Overview

M18™ Fuel 2-Tool Combo Kit, Includes: (1) M18™ Fuel Surge 1/4" Hex Hydraulic Driver (2760-20), (1) M18™ Fuel ½” Hammer Drill/Driver (Tool Only 2804-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Carrying Case, (1) Side Handle, (2) Belt Clip & (2) Bit Holders
The 2999 - 22 M18™ FUEL™ 2-tool Combo kit is the highest performing hammer drill and hydraulic driver Combo kit on the market. Included is the M18™ FUEL™ SURGE™ 1/4 in. Hex hydraulic driver (2760-20), the quietest hydraulic driver on the market. The 2760-20 features proprietary fluid-drive hydraulic powertrain and 4-mode drive control. Also included is the M18™ FUEL™ 1/2 in. hammer drill (2804-20) delivering the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. M18 FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ brushless motor, REDLINK Plus™ intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, longer run time and more power.
Also known as: 045242527502, 2999-22, Electrican

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)