This product has been discontinued.
Transformer, 500VA, 120 x 240 Primary Volt, 24 Secondary Volt, 1PH
Item #: 130054
Cat #: TB81149
UPC: 047503350065
Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, TB Series, Industrial Control Transformer
Overview
500 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503350065, TB81149
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 24 |
Primary Voltage: | 120/240 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 120/240 |
Phase: | 1 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)