Generator, Portable, 3kW, 120VAC, 19.1A

Item #: 1300455

Cat #: 7129

UPC: 696471072716

Documents & Guides
Generator, Portable, 3kW, 120VAC, 19.1A, Inverter Generator, (1) 120V 20A 5-20R Duplex Outlet, (1) 120V 30A L5-30R Twistlock Outlet, (2) 5VDC 1A/2.1A USB Outlets, 59.5lb. H x W x D: 18.4 x 13.3 x 22.2, GP Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Generator, Portable, 3kW, 120VAC, 19.1A, Inverter Generator, (1) 120V 20A 5-20R Duplex Outlet, (1) 120V 30A L5-30R Twistlock Outlet, (2) 5VDC 1A/2.1A USB Outlets, 59.5lb. H x W x D: 18.4 x 13.3 x 22.2, GP Series
Portable generators are a welcome addition to many activities at home, at work, and away. In an emergency, portable generators can provide critical backup power. They make camping and tailgating more comfortable. And contractors appreciate the flexibility portable power brings to the jobsite.
Also known as: 696471072716, 7129

Specifications

Volts AC: 120
NEMA Configuration: 5-20R, L5-30R
Wattage: 3000
Standards: California Proposition 65
Volts AC: 120
Wattage: 3000
NEMA Configuration: 5-20R, L5-30R
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)