AFCI TR Duplex 15A 125V LA

Item #: 1300404

Cat #: TRAFCI15LA

UPC: 032664739446

Sign In or Register to view pricing and more.
Documents & Guides
Eaton AFCI receptacle, Visual trip indicator light, 15A, 125V, Back wire and side wire, AFCI, Light almond, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding

Overview

Eaton AFCI receptacle, Visual trip indicator light, 15A, 125V, Back wire and side wire, AFCI, Light almond, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Eaton's Arc Fault Circuit Interrupter (AFCI) receptacles are designed to recognize a dangerous arc in your wiring and immediately break the flow of electricity, thus preventing your electrical system from becoming an ignition source for a fire. The life-saving technology and superior design of AFCI protection, now standard in new construction has been refined over the years to also reduce unwanted nuisance tripping due to interference from electrical devices or appliances. When combined with Eaton�s GFCI technology, Eaton's arc fault receptacles provide fire and electrical safety in one device, and are also available in breakers.
Also known as: 032664739446, TRAFCI15LA

Specifications

Color: Light Almond
Poles: 2
Type: AFCI, Duplex
Amps: 15
Material: PVC
NEMA Configuration: 5-15R
Color: Light Almond
Type: AFCI, Duplex
Material: PVC
Poles: 2
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)