This product has been discontinued.
High Current Smartlock Gfci Contact Rating St Gfci: 20 Amp, 125 V
Item #: 13003
Cat #: 8895-E
UPC: 078477158265
Sign In or Register to view pricing and more.
Documents & Guides
High Current Smartlock Gfci Contact Rating St Gfci: 20 Amp, 125 Volt, Load Capability With 125 Volt Relay: 80 Amp @ 240v Max. Ebony
Overview
High Current Smartlock Gfci Contact Rating St Gfci: 20 Amp, 125 Volt, Load Capability With 125 Volt Relay: 80 Amp @ 240v Max. Ebony
Also known as: 078477158265, 8895-E
Specifications
Color: | Black |
Amps: | 20 |
Material: | Steel |
Color: | Black |
Material: | Steel |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)