8.5W CFL Retrofit LED Lamp, 30K

Item #: 1300235

Cat #: 8.5PLH/830/DIR

UPC: 638362283672

Sign In or Register to view pricing and more.
LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 3000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp, Ballast Compatible 120-277V

Overview

LED Lamp, 8.5W LED Lamp Sub Compatible with G24q & GX24q (4-pin CFL) Bases, Color: 3000K, CRI: 82, Lumens: 950, Replaces 26W CFL PLS Lamp, Ballast Compatible 120-277V
Also known as: 638362283672, 8.5PLH/830/DIR

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 950
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Wattage: 8.500
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 8.500
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 950
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)