Transformer, Encapsulated, Industrial, 7.5KVA, 240/480 x 120/240V
Item #: 130014
Cat #: C1F007LES
UPC: 803423091361
Sign In or Register to view pricing and more.
Transformer, Encapsulated, Industrial, 7.5 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Overview
Transformer, Encapsulated, Industrial, 7.5 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
HPS Fortress™ HPSC1F007LES is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.
Also known as: 803423091361, C1F007LES
Specifications
Type: | Dry Type Transformer |
Volt Amps: | 7.500kVA |
Primary Voltage: | 240/480 |
IP/NEMA Rating: | NEMA 3R |
Secondary Voltage: | 120/240 |
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Secondary Voltage: | 120/240 |
Volt Amps: | 7.500kVA |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)