
Premium LED 4" Downlight
Item #: 1299832
Cat #: C-DL4-A-575L-27K-B1
UPC: 849665022381
Documents & Guides
Premium LED 4" Downlight, 575 Lumens, 2700K, 120V, E26 Screw Base, Single Pack, Replaces 55W Incandescent
Sign In or Register to view pricing and more.
Overview
Premium LED 4" Downlight, 575 Lumens, 2700K, 120V, E26 Screw Base, Single Pack, Replaces 55W Incandescent
Premium LED downlights providing the best combination of performance and value for both residential and commercial applications. These fixtures at 7.6W input offer 75 LPW with 90 CRI color rendering. Easy to install, these downlights are suitable for use in most standard 4" housings, and includes ideal adapter with separate E26 connector.
Also known as: 849665022381, C-DL4-A-575L-27K-B1
Specifications
Base: | Medium Screw (E26) |
Lumens: | 575 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | LED |
Lumens: | 575 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)