Transformer, Dry Type, 225kVA, 3PH, 480 Delta - 120/208YVAC, CU Winding

Item #: 1299679

Cat #: V48M28T2216CU

UPC: 786680192104

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 225 kVA, 3-Phase, 480 Delta Primary - 120/208Y Volt AC Secondary, NEMA 2, DOE 2016, Copper Winding

Overview

Transformer, Dry Type, 225 kVA, 3-Phase, 480 Delta Primary - 120/208Y Volt AC Secondary, NEMA 2, DOE 2016, Copper Winding
DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.
Also known as: 786680192104, V48M28T2216CU

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 480
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480
Phase: 3
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)