1
more
Sign In or Register to view pricing and more.
Documents & Guides
FlexVolt 60V Max Cordless Saw Kit, 9.0 Ah, Diameter: 7-1/4 in., Includes: (1) DCB118 20V MAX* Fan Corded Fast Charger, (1) DCB609 FLEXVOLT® 20V/60V MAX* 9.0Ah Battery, (1) Blade Wrench, (1) FLEXVOLT® Carbide Tipped 7-1/4 in. Circular Saw Blade, (1) User Instruction Manual, (1) Contractor Bag
Overview
FlexVolt 60V Max Cordless Saw Kit, 9.0 Ah, Diameter: 7-1/4 in., Includes: (1) DCB118 20V MAX* Fan Corded Fast Charger, (1) DCB609 FLEXVOLT® 20V/60V MAX* 9.0Ah Battery, (1) Blade Wrench, (1) FLEXVOLT® Carbide Tipped 7-1/4 in. Circular Saw Blade, (1) User Instruction Manual, (1) Contractor Bag
The 60 V MAX* 7-1/4 in. Framing saw with 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.
Also known as: 885911537629, DCS577X1
Specifications
Volts AC: | 60 |
Volts AC: | 60 |
Customer Reviews
No reviews for this product
(0)