1
more

20V Max Cordless Circular Saw Kit (5.0 Ah)
Item #: 1299620
Cat #: DCS570P1
UPC: 885911487559
Documents & Guides
20V Max Cordless Circular Saw Kit, 5.0 Ah, Diameter: 7-1/4 in., Includes: (1) 7-1/4" (184mm) Circular Saw, (1) 7-1/4" (184mm) Blade, Blade Changing Wrench, (1) 20V Lithium Ion Battery, (1) 12V MAX* - 20V MAX* LITHIUM ION BATTERY CHARGER & (1) Rafter Hook
Sign In or Register to view pricing and more.
No associated products found.
Overview
20V Max Cordless Circular Saw Kit, 5.0 Ah, Diameter: 7-1/4 in., Includes: (1) 7-1/4" (184mm) Circular Saw, (1) 7-1/4" (184mm) Blade, Blade Changing Wrench, (1) 20V Lithium Ion Battery, (1) 12V MAX* - 20V MAX* LITHIUM ION BATTERY CHARGER & (1) Rafter Hook
This Circular Saw gives you with the power and depth-of-cut of a corded circular saw, but with the portability and convenience of cordless. DEWALT brushless motor technology delivers excellent performance and runtime when cross cutting 2x material and ripping sheet goods.
Also known as: 885911487559, DCS570P1
Specifications
Volts AC: | 20 |
Type: | Lithium Ion |
Volts AC: | 20 |
Type: | Lithium Ion |
Customer Reviews
No reviews for this product
(0)