Premium Hammerdrill/Impact Driver Kit

Item #: 1299618

Cat #: DCK299M2

UPC: 885911445726

Sign In or Register to view pricing and more.
Documents & Guides
20V Kit, 20V Max, Cordless Tool Kit, Brushless, Includes: Hammer Drill (DCD995), Impact Driver (DCF886), (2) 20V Max Batteries, Charger, (2) Belt Hook, (1) Bit Holder & Contractor Bag

Overview

20V Kit, 20V Max, Cordless Tool Kit, Brushless, Includes: Hammer Drill (DCD995), Impact Driver (DCF886), (2) 20V Max Batteries, Charger, (2) Belt Hook, (1) Bit Holder & Contractor Bag
DEWALT 20 V MAX* XR lithium ion brushless premium hammerdrill and impact driver combo kit. DEWALT built brushless motor delivers up to 57% more run time over brushed. XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs. Both tools feature LED lights with 20 second trigger release delay providing increased visibility in dark or confined spaces.
Also known as: 885911445726, DCK299M2, 920874

Specifications

Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 20
Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 20

Customer Reviews

No reviews for this product
(0)