Small Angle Grinder Kit, 20V

Item #: 1299611

Cat #: DCG413FR2

UPC: 885911540209

Sign In or Register to view pricing and more.
Documents & Guides
Small Angle Grinder Kit, 20 Volt, Brushless, Flathead Paddle Switch, Kickback Brake, Wheel Diameter: 5 Inch, Kit Includes: Grinder, (2) Batteries, Charger, Side Handle, Hex Key, Inner and Outer Flange, 4-1/2 Inch Type 27 Guard, and Kit Bag

Overview

Small Angle Grinder Kit, 20 Volt, Brushless, Flathead Paddle Switch, Kickback Brake, Wheel Diameter: 5 Inch, Kit Includes: Grinder, (2) Batteries, Charger, Side Handle, Hex Key, Inner and Outer Flange, 4-1/2 Inch Type 27 Guard, and Kit Bag
DEWALT 5 In. (125 mm) 20 V MAX* XR brushless flathead paddle switch small angle grinder with kickback brake kit.
Also known as: 885911540209, DCG413FR2

Specifications

Type: Grinder, Kit, Battery, Charger
Volts DC: 20
Type: Grinder, Kit, Battery, Charger
Volts DC: 20

Customer Reviews

No reviews for this product
(0)