3 Pc Cobra® Pliers Set (7", 10", & 12")

Item #: 1299590

Cat #: 00-20-06-US1

UPC: 843221005658

Sign In or Register to view pricing and more.
Documents & Guides
3 Pc Cobra® Pliers Set (7", 10", & 12")

Overview

3 Pc Cobra® Pliers Set (7", 10", & 12")
Also known as: 843221005658, 00-20-06-US1

Specifications

Size: 10 in, 12 in, 7 in
Type: Angled Head
Size: 10 in, 12 in, 7 in
Type: Angled Head

Customer Reviews

No reviews for this product
(0)