This product has been discontinued.
LED Outdoor Area Light, 23 Watt, 2800 Lumen, 5000K, 120-277V
Item #: 1299506
Cat #: C-AR-DD-3L-50K-GR
UPC: 849665020813
Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Area Light, 23 Watt, 2800 Lumen, 5000K, 70 CRI, 120-277 Volt, Includes Photocell for Dusk to Dawn Operation
Overview
LED Outdoor Area Light, 23 Watt, 2800 Lumen, 5000K, 70 CRI, 120-277 Volt, Includes Photocell for Dusk to Dawn Operation
This product brings a breadth of versatility to the Dusk to Dawn family with a lower lumen output and surge protection. All while maintaining the same great benefits of the family line!
Also known as: 849665020813, C-AR-DD-3L-50K-GR
Specifications
Mounting: | Pole, Wall |
Material: | Die Cast Aluminum |
Wattage: | 23 |
Lumens: | 2800 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color: | Gray |
Light Technology: | LED |
Mounting: | Pole, Wall |
Wattage: | 23 |
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Material: | Die Cast Aluminum |
Lumens: | 2800 |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)