Sound Modules, 70mm, 8 Tones, Black

Item #: 1299305

Cat #: 856T-BP1

UPC: 191326530811

Documents & Guides
Sound Modules, 70 millimeters, Black, Single Circuit Piezo, 8 Tones, Top Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sound Modules, 70 millimeters, Black, Single Circuit Piezo, 8 Tones, Top Mount
The Stack Light system gives users flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 191326530811, 856T-BP1

Specifications

Color: Black
Mounting: Top
Size: 70 mm
Color: Black
Size: 70 mm
Mounting: Top

Customer Reviews

No reviews for this product
(0)