Operator Interface, 6", Touch Screen, Color, 24VDC, Ethernet Port

Item #: 1299283

Cat #: 2713P-T6CD1

UPC: 889508728933

Sign In or Register to view pricing and more.
Operator Interface, PanelView 5310, 6 Inch, 4:3 Aspect Ratio Display, Touch Screen, Color, 24 Volt DC, Single Ethernet Port

Overview

Operator Interface, PanelView 5310, 6 Inch, 4:3 Aspect Ratio Display, Touch Screen, Color, 24 Volt DC, Single Ethernet Port
Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration allows engineers to enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.
Also known as: 889508728933, 2713P-T6CD1

Specifications

Mounting: Panel
Size: 6 in
Volts DC: 24
Type: Operator Interface
Mounting: Panel
Volts DC: 24
Size: 6 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)