This product may not be available in all locations.
3
more
Control Transformer, 150VA, 600 - 12/24, 120/240, Type T, 1PH, Open
Item #: 1299261
Cat #: 9070T150D36
UPC: 785901689034
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 150 VA, 600 - 12/24, 120/240 Volt AC, Type T, 1-Phase, Open
Also known as: 785901689034, 9070T150D36
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Primary Voltage: | 600 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Phase: | 1 |
Primary Voltage: | 600 |
Customer Reviews
No reviews for this product
(0)